Motion
DSRO-01-25HL

DOTCO
DSRO-01-25HL

Air Orbital Sander - Random Orbit, 0.188 in Orbit Dia., 12.00 cfm @ Load, Self-Generated Vacuum, 5.00 in Pad
Mi Item #07298316
MFR #DSRO-01-25HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DOTCO
DSRO-01-25HL

Air Orbital Sander - Random Orbit, 0.188 in Orbit Dia., 12.00 cfm @ Load, Self-Generated Vacuum, 5.00 in Pad
Mi Item #07298316
MFR #DSRO-01-25HL

Mfr description
DSRO-01-25HL SANDER ROS, SGV, 5" H&L,
  • Hardened alloy steel cylinder and coated aluminum end plates reduce overall weight and extend life
  • Fan blade cooling system helps lower bearing and spindle temperatures, results in high durability and longer life
  • Available in non-vacuum, central vacuum and self generating vacuum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orbit Diameter
    0.188 in
  • Pad Size
    5.00 in
  • Tool Weight
    2.14 lbs

Details

  • Air Consumption @ Load
    12.00 cfm
  • Orbit Style
    Random
  • Pad Mount Style
    Hook & Loop
  • Pad Shape
    Circular
  • Vacuum Type
    Self-Generated Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)