Motion
DSG-01-38PSA

DOTCO
DSG-01-38PSA

Geared Air Orbital Sander - 0.188 in Orbit Dia., 15.00 cfm @ Load, Non-Vacuum, 8.00 in Pad
MI ITEM #07298322
MFR #DSG-01-38PSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DOTCO
DSG-01-38PSA

Geared Air Orbital Sander - 0.188 in Orbit Dia., 15.00 cfm @ Load, Non-Vacuum, 8.00 in Pad
MI ITEM #07298322
MFR #DSG-01-38PSA

Mfr description
DSG-01-38PSA SANDER GEARED ORBITAL,
  • Machined steel gears for longer life and performance
  • Double output bearing design and hardened alloy steel cylinder extends life
  • Epicyclodial sanding pattern allows for aggressive removal of material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orbit Diameter
    0.188 in
  • Pad Size
    8.00 in
  • Tool Weight
    4.60 lbs

Details

  • Air Consumption @ Load
    15.00 cfm
  • Pad Mount Style
    PSA
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)