Motion
AI-485-ADAPTOR

CONTROL TECHNIQUES
AI-485-ADAPTOR

Emerson Accessory RS485
MI ITEM #07298390
MFR #AI-485-ADAPTOR
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
AI-485-ADAPTOR

Emerson Accessory RS485
MI ITEM #07298390
MFR #AI-485-ADAPTOR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.09/each

Specifications

Dimensions

  • Overall Dimensions
    1.4 in x 3.0 in x 1.6 in
  • Weight
    0.2 lb

Details

  • Accessory Type
    Adapter
  • Agency Listing
    cULus File E171230
  • Enclosure Rating
    IP20
  • Mounting Type
    AI Port
  • Product Type
    Drive Options & Accessories
  • Serial Communication Onboard
    Modbus RTU
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Warranty
    2 Years

Overview

Mfr description
AI-485-ADAPTOR
  • Modbus RTU option for Unidrive M200-M400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought