Motion
NAH25ALZ-L
Linear Motion Accessorie - Overall Length: 97.1 MM
Mi Item #07298460
MFR #NAH25ALZ-L
Price$289.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Motion Accessorie - Overall Length: 97.1 MM
Mi Item #07298460
MFR #NAH25ALZ-L

Mfr description
NAH25ALZ-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.85/each

Specifications

Dimensions

  • Overall Height
    25 MM
  • Overall Length
    97.1 MM
  • Overall Width
    63 MM
  • Size
    25 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    192661106365
  • ManufacturerName (description attribute)
    NSK
  • Material
    Special High Carbon Steel
  • Measurement Standard
    Metric
  • UPC_NO
    192661106365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)