Motion
LAS15CLS
LAS15CLS
Mi Item #07298613
MFR #LAS15CLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAS15CLS
Mi Item #07298613
MFR #LAS15CLS

Mfr description
NAS15CLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Width
    40.4 mm

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Standard Block
  • Load Capacity
    5400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Prop 65 Statement
  • Series
    LS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)