Motion
LAS20CL
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 20 mm Rail Size, 47.20 mm Wide, Load Capacity: 7900 N
Mi Item #07298624
MFR #LAS20CL
Price$191.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 20 mm Rail Size, 47.20 mm Wide, Load Capacity: 7900 N
Mi Item #07298624
MFR #LAS20CL

Mfr description
NAS20CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.41/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Width
    47.20 mm

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Load Capacity
    7900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Prop 65 Statement
  • Series
    LS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)