Motion
LAS20CLSZ
LAS20CLSZ
MI ITEM #07298627
MFR #LAS20CLSZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAS20CLSZ
MI ITEM #07298627
MFR #LAS20CLSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAS20CLSZ

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    20 mm
  • Overall Width
    47.2 mm
  • Bearing Material
    Stainless Steel
  • Load Capacity
    7900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text