Motion
82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER

Gearwrench
82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER

5/16" Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07298702
MFR #82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER

5/16" Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07298702
MFR #82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER

Mfr description
82752 5/16" X 3" HOLLOW SHAFT NUT DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-5/16 in
  • Size
    5/16 in

Details

  • Handle Type
    Cushion Grip
  • PSC Code
    5120
  • Shaft Type
    Hollow Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)