Specifications
Dimensions
- Port SizeOne-touch fitting for 6
Details
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Number Of SolenoidsDouble
- SeriesSY
- Solenoid Supply Voltage24 V dc
- Thread StandardPush to Connect
- Valve SeriesSY5000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
Overview
Mfr description
SY5A30-5UF1-C6
- Flow rate up to 1.0 Cv
- Possible to drive cylinders up to ø63 at 300 mm/s
- Low power consumption (0.35 w standard)
- Improved safety with slide locking manual override
- Quick response time - 10 ms