Motion
326  30/1 L WR 56C 1.438

HUB CITY INC
326 30/1 L WR 56C 1.438

326 30/1 L WR 56C 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #07298965
MFR #326 30/1 L WR 56C 1.438
Your Price$4,603.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
326 30/1 L WR 56C 1.438

326 30/1 L WR 56C 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #07298965
MFR #326 30/1 L WR 56C 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,603.08/each(List $5,523.69)

Overview

Mfr description
0230-15123 GEAR BOX
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    3.560 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Style
    L
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    2943 in-lbs
  • Service Factor
    1.0
  • Series
    320PCX
  • Manufacturer Reducer Size
    326
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=L|FS=56C|OD=1
  • Manufacturer Catalog Number
    0230-15123
  • Manufacturer Upc Number
    662798972305
  • UPC_NO
    662798972305
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    74.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text