Overview
Mfr description
NS2405-04-02-SS TUBE FITTING
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Female Pipe Rigid
- End 1 Size1/4 in
- End 1 StyleInstrumentation
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- MaterialStainless Steel
- Description Keyword1/4 in Instrumentation x 1/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data