Motion
EC03806-250R
DANFOSS AEROQUIP LLC EC038 Series Hose - 3/8 in Inner Diameter, 225 psi Working Pressure, Air Brake Hose Type, EPDM Tube Material, 250.000 ft Length
MI ITEM #07299512
MFR #EC03806-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC EC038 Series Hose - 3/8 in Inner Diameter, 225 psi Working Pressure, Air Brake Hose Type, EPDM Tube Material, 250.000 ft Length
MI ITEM #07299512
MFR #EC03806-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    250.000 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.750 in
  • Weight
    0.21 lb

Details

  • Burst Pressure
    900 psi
  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Type
    Air Brake Hose
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °F to 200
  • Tube Material
    EPDM
  • Working Pressure
    225 psi

Overview

Mfr description
EC03806-250R 3/8" AIRBRAKE HOSE
  • Delivers both performance and value to the customer.
  • Manufactured with a highly engineered EPDM tube and cover.
  • Reinforced with a traditional polyester braid.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought