Motion
609
609 Black Magic, Black
MI ITEM #07299515
MFR #609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
609 Black Magic, Black
MI ITEM #07299515
MFR #609

Mfr description
609 BLACK MAGIC WINTER LINER
  • Invista Thermolite® seamless knit
  • Snug-fitting wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length  
    9
  • Size
    OS
  • Weight
    0.1
  • Width
    4

Details

  • Closure Type
    Knit wrist
  • Color
    Black
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537828473
  • UPC_NO
    065537828473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)