Motion
25-911-2000PSI/KPA

NOSHOK INC
25-911-2000PSI/KPA

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
MI ITEM #07299674
MFR #25-911-2000PSI/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-2000PSI/KPA

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
MI ITEM #07299674
MFR #25-911-2000PSI/KPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-911-2000PSI/KPA
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 250 bar/psi
  • G1/4" Male Back Connection Pressure Gauge with Glycerin Filled

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Scale Measurement
    bar/psi Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text