Motion
AFD30-N02D-Z-X2141

SMC CORP OF AMERICA
AFD30-N02D-Z-X2141

Micro Mist Separator - AFD, 0.01 µm, 240 lpm, 0.2500 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl
Mi Item #07302006
MFR #AFD30-N02D-Z-X2141
Price$86.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD30-N02D-Z-X2141

Micro Mist Separator - AFD, 0.01 µm, 240 lpm, 0.2500 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl
Mi Item #07302006
MFR #AFD30-N02D-Z-X2141

Mfr description
AFD30-N02D-Z-X2141 MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.00/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    308.443 g

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    240 lpm
  • Maximum Operating Pressure
    145 psi, 1 MPa
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    0.05 MPa, 7.25 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AFD
  • Thread Standard
    NPT
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)