Motion
048LER815

DODGE
048LER815

Bearing Seal - 9.5000 in Bore, 042544 Material, Compatible Bore: 9.5000 in
Mi Item #07302087
MFR #048LER815
Price$450.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
048LER815

Bearing Seal - 9.5000 in Bore, 042544 Material, Compatible Bore: 9.5000 in
Mi Item #07302087
MFR #048LER815

Mfr description
042544 048LER815 LER 552 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.76/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Compatible Bore Diameter
    9.5000 in

Details

  • Country of Origin
    US
  • Material
    042544
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)