Overview
Mfr description
208SZZ-HNCR-HYB-H567
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number208SZZ-HNCR
- UPC_NO097741132954
- Description208SZZ-HNCR-HYB-H567
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 208SZZ-HNCR is a 40 mm bore radial/deep groove ball bearing with 80 mm OD, 18 mm width, straight design, double shielded.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data