Motion
SY30M-50-1AE
SPACER
MI ITEM #07302152
MFR #SY30M-50-1AE
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPACER
MI ITEM #07302152
MFR #SY30M-50-1AE

Mfr description
SY30M-50-1AE SPACER
  • Lever type added to manual override button
  • Valves can be replaced individually w/o shutting off main pressure
  • Slotted type is also available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)