Motion
IS10M-40-PZ-A

SMC CORP OF AMERICA
IS10M-40-PZ-A

IS10M-A, Pressure Switch
Mi Item #07302183
MFR #IS10M-40-PZ-A
Price$67.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10M-40-PZ-A

IS10M-A, Pressure Switch
Mi Item #07302183
MFR #IS10M-40-PZ-A

Mfr description
IS10M-40-PZ-A PRESSURE SWITCH
  • For connecting to modular type FRL units
  • Facilitates pressure detection of the line
  • Set pressure range: 01. to 0.4MPa (semi-standard type: 0.1 to 0.6 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.11/each

Specifications

Dimensions

  • Weight
    300 g

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V
  • Operating Pressure Range
    0.1 MPa to 0.4 MPa
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)