Motion
VM430-N01-34R

SMC CORP OF AMERICA
VM430-N01-34R

Mechanical Air Control Valve - 3 Ports, 2 Position, Selector (2 Position) Operated
Mi Item #07302283
MFR #VM430-N01-34R
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM430-N01-34R

Mechanical Air Control Valve - 3 Ports, 2 Position, Selector (2 Position) Operated
Mi Item #07302283
MFR #VM430-N01-34R

Mfr description
VM430-N01-34R 3 PORT MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Dimensions

  • Weight
    168 g

Details

  • Actuator Type
    Selector (2 Position)
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)