Motion
FHMA724-80KZT-B5-J1

BOSTON GEAR
FHMA724-80KZT-B5-J1

80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07302420
MFR #FHMA724-80KZT-B5-J1
Price$3,931.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA724-80KZT-B5-J1

80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07302420
MFR #FHMA724-80KZT-B5-J1

Mfr description
FHMA724-80KZT-B5-J1 GEAR BOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,931.93/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)