Motion
6200-2RSH/LT

SKF
6200-2RSH/LT

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07302566
MFR #6200-2RSH/LT
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6200-2RSH/LT

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07302566
MFR #6200-2RSH/LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.34/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6200-2RSHLT SINGLE ROW BALL BEARINGS
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6200-2RSH/LT is a 10 mm bore radial/deep groove ball bearing with 30 mm OD, 9 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6200-2RSH/LT
  • Manufacturer Upc Number
    7316571818863
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1214 lbf
  • Radial Static Load Capacity
    531 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    NBR Contact seal on both sides
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571818863

Overview

Mfr description
6200-2RSHLT SINGLE ROW BALL BEARINGS
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought