Motion
CDLJ2B16-150-D

SMC CORP OF AMERICA
CDLJ2B16-150-D

CDLJ2B16-150-D
MI ITEM #07302734
MFR #CDLJ2B16-150-D
Price$235.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLJ2B16-150-D

CDLJ2B16-150-D
MI ITEM #07302734
MFR #CDLJ2B16-150-D

Mfr description
CDLJ2B16-150-D CYLINDER
  • Fine lock cylinder
  • Bore size: 16mm
  • Double acting, single rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Lock Type
    Fine Lock
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLJ
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)