Specifications
Dimensions
- Overall Length21 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number210J12
- MaterialPolybutadiene Rubber
- Number Of Ribs12
- Product TypeIndustrial Micro-V Belts
- SectionJ
Overview
Mfr description
210J12 MULTI-RIB