Motion
TU1610R-20
Polyurethane Tubing - Air/Water, 10 mm, 0.394 in ID, 16 mm, 0.630 in OD, 20 m Length
Mi Item #07302892
MFR #TU1610R-20
Price$76.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 10 mm, 0.394 in ID, 16 mm, 0.630 in OD, 20 m Length
Mi Item #07302892
MFR #TU1610R-20

Mfr description
TU1610R-20 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.28/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.394 in, 10 mm
  • Tube Outer Diameter
    0.630 in, 16 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Red
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)