Motion
TU7DE-12

EDT CORP
TU7DE-12

Pillow Block Take-Up Frame - Wide Slot Type, 12.0000 in Travel, 16.5000 in Bolt Center, 18.0000 in Length, 4.6406 in Base Width
Mi Item #07302985
MFR #TU7DE-12
Price$1,223.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
TU7DE-12

Pillow Block Take-Up Frame - Wide Slot Type, 12.0000 in Travel, 16.5000 in Bolt Center, 18.0000 in Length, 4.6406 in Base Width
Mi Item #07302985
MFR #TU7DE-12

Mfr description
TU7DE-12 TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.28/each

Specifications

Dimensions

  • Base Width  
    4.6406 in
  • Bolt Center To Center Length
    16.5000 in
  • Overall Length  
    18.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Wide Slot
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)