Motion
BHA57ZOH
Shell Needle Roller Bearing - 0.3125 in Bore, 0.56 in OD, 0.44 in Width, Open
Mi Item #07303295
MFR #BHA57ZOH
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shell Needle Roller Bearing - 0.3125 in Bore, 0.56 in OD, 0.44 in Width, Open
Mi Item #07303295
MFR #BHA57ZOH

Mfr description
BHA57ZOH NEEDLE BEARINGS
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.56 in
  • Overall Width  
    0.44 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4150 N
  • Long Description
    The BHA57ZOH Shell Needle Roller Bearing features a 0.3125 in bore diameter, 0.56 in outside diameter, and 0.44 in overall width with an open closure type, making it suitable for small mechanical systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BHA
  • Static Load Capacity
    3730 N
  • Type Of Bearing
    Shell Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)