Motion
CRBC3010T1
Standard Type Crossed Roller Bearing - 30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
MI ITEM #07303302
MFR #CRBC3010T1
List Price$505.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
MI ITEM #07303302
MFR #CRBC3010T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.83/each for your price

Overview

Mfr description
CRBC3010T1 CYLINDRICAL ROLLER BEARINGS
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    55 mm
  • Overall Width
    10 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    3830 N
  • Radial Static Load Capacity
    4130 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557017704
  • UPC_NO
    4549557017704
  • Weight
    0.26 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text