Motion
KT222720C3
Needle Roller Bearing - 22 mm Bore, 27 mm OD, 20 mm Width
MI ITEM #07303309
MFR #KT222720C3
List Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 27 mm OD, 20 mm Width
MI ITEM #07303309
MFR #KT222720C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.17/each for your price

Overview

Mfr description
KT222720C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17400 N
  • Static Load Capacity
    25700 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222720C3
  • Weight
    39.46 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT222720C3 Needle Roller Bearing features a 22 mm bore diameter, 27 mm outside diameter, 20 mm overall width, and 39.46 lb weight, making it ideal for heavy-duty industrial systems, construction equipment, and power transmission machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text