Motion
TRU153320UU
Yoke Roller Bearing - 15 mm Bore
MI ITEM #07303398
MFR #TRU153320UU
Price$232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 15 mm Bore
MI ITEM #07303398
MFR #TRU153320UU

Mfr description
TRU153320UU CYLINDRICAL ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.25/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    33 mm
  • Overall Width
    20 mm
  • Weight
    0.18 lb

Details

  • Dynamic Load Capacity
    11800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU153320UU
  • Max Rpm
    9500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    15200 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)