Motion
YT1725
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 25 mm Width
MI ITEM #07303400
MFR #YT1725
List Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 25 mm Width
MI ITEM #07303400
MFR #YT1725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.44/each for your price

Overview

Mfr description
YT1725 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    16600 N
  • Static Load Capacity
    26000 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT1725
  • Bore Type
    Straight
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT1725 Needle Roller Bearing features a 17 mm bore diameter, 24 mm outside diameter, 25 mm overall width, and a weight of 0.08 lb, making it suitable for gear assemblies and industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text