Motion
TT709-1
Plain Sleeve Thrust Washer - 0.3125 in ID, 0.7500 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #07303520
MFR #TT709-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.3125 in ID, 0.7500 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #07303520
MFR #TT709-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT709-1 BUSHINGS

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 sfpm
  • CAD Drawing
  • Weight
    0.005 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text