Motion
MLGCLB40-150-R-E

SMC CORP OF AMERICA
MLGCLB40-150-R-E

MLGCLB40-150-R-E
Mi Item #07303843
MFR #MLGCLB40-150-R-E
Price$838.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB40-150-R-E

MLGCLB40-150-R-E
Mi Item #07303843
MFR #MLGCLB40-150-R-E

Mfr description
MLGCLB40-150-R-E CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R-E
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    Rod Lock - Spring Engaged
  • Locking Position
    Mid-Stroke
  • Magnet
    Magnetic Piston
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Ball Bearing, Front Flange, Rear Plate, Spring Locking (Exhaust)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Rod Lock (Spring Applied)
  • Series
    MLGC
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)