Overview
Mfr description
147-SK-0/12-KIT NOVAX 11-INCH GLOVE KIT
- 1 pair ESP Gloves-Orange(147-0-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
Specifications
- ColorOrange
- Description KeywordInsulating Glove Kit
- UPC_NO616314057878
- Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data