Specifications
Dimensions
- Glove Size7"
- Size7
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 0 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173394
Overview
Mfr description
150-SK-0/7-KIT NOVAX 11-INCH GLOVE KIT
- 1 pair ESP Gloves-Black (150-0-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)