Motion
150-SK-0/9-KIT
Class 0 Electrical Safety Kit
Mi Item #07303942
MFR #150-SK-0/9-KIT
Price$149.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 0 Electrical Safety Kit
Mi Item #07303942
MFR #150-SK-0/9-KIT

Mfr description
150-SK-0/9-KIT NOVAX 11-INCH GLOVE KIT
  • 1 pair ESP Gloves-Black (150-0-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.57/each

Specifications

Dimensions

  • Glove Size
    9"
  • Size
    9

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 0 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314173417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)