Motion
QC278BYL00001200
Apron - TYCHEM 2000 Material, Yellow Color
Mi Item #07304137
MFR #QC278BYL00001200
Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 2000 Material, Yellow Color
Mi Item #07304137
MFR #QC278BYL00001200

Mfr description
QC278BYL00001200 UNIV YELLOW LONG SLEEVE
  • Calf-length (52.0000 in) apron/gown design with attached sleeves
  • Provides enhanced frontal protection
  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.79/each

Specifications

Dimensions

  • Material Thickness
    10 mil

Details

  • Color
    Yellow
  • Features
    Bound yoke neck opening without snaps, Calf-length (52.0000 in) apron/gown design with attached sleeves, Elastic opening for tighter fit at wrist, Manufactured under specifications that do not contain natural rubber latex, One size fits most, Open back for wearer comfort, Provides enhanced frontal protection, Ties at waist, Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Material
    TYCHEM 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)