Motion
Mech Force Industrial Degreaser 14oz

CRC INDUSTRIES
Mech Force Industrial Degreaser 14oz

CRC Industrial Degreaser - 14 oz, Aerosol, No, Solvent Scent
Mi Item #07304177
MFR #Mech Force Industrial Degreaser 14oz
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Mech Force Industrial Degreaser 14oz

CRC Industrial Degreaser - 14 oz, Aerosol, No, Solvent Scent
Mi Item #07304177
MFR #Mech Force Industrial Degreaser 14oz

Mfr description
1003421 MECH FORCE IND DEGREASER AER20OZ
  • Evaporates quickly so its ideal for use where rapid turnaround is necessary
  • Leaves no residue
  • Non-Corrosive and non-staining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size
    14 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -196°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    14 oz
  • Shelf Life
    10 yr
  • Size
    14 oz
  • Specific Gravity
    0.74
  • VOC Content
    46
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Industrial Degreasing
  • Base Type
    Blend of non-chlorinated organic solvents
  • Capacity
    14 oz, 414.03 mL
  • Certification
    NSF K1
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Colorless
  • Composition
    Non-Chlorinated Solvent
  • Container Capacity
    14 oz, 414.03 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Non-Chlorinated Degreaser
  • Dielectric Strength
    6,600 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Evaporates quickly so its ideal for use where rapid turnaround is necessary • Leaves no residue • Non-Corrosive and non-staining • Non-conductive • Offers a high permissible exposure limit • Fast drying to help minimize downtime
  • Film Type
    No Film
  • Flammability
    Flammable
  • Flash Point
    0 °F
  • Food Grade
    True
  • For Use With
    Contacts, Metal Switches, Motors, Relays, Generators, Edge Connectors, Busbars, Circuit Breakers, Scales & Sensors
  • Form
    Aerosol
  • Formula Type
    Non-Chlorinated
  • Manufacturer Upc Number
    078254031514
  • Minimum Order Quantity
    12
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    Mech Force
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K1, VOC Compliant
  • Surfaces Cleaned
    Metal, Machined Parts, Motors, Bearings, Tools
  • Type
    Aerosol
  • UPC_NO
    078254031514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)