Motion
VQ4201-5W1-X15

SMC CORP OF AMERICA
VQ4201-5W1-X15

Solenoid Valve
MI ITEM #07304592
MFR #VQ4201-5W1-X15
List Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4201-5W1-X15

Solenoid Valve
MI ITEM #07304592
MFR #VQ4201-5W1-X15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.58/each for your price

Overview

Mfr description
VQ4201-5W1-X15 VALVE, SOL

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text