Motion
VTRY21/2
2.5000 in Roller Dia.
MI ITEM #07306265
MFR #VTRY21/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Roller Dia.
MI ITEM #07306265
MFR #VTRY21/2

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    0.0310 in
  • Roller Diameter  
    2.5000 in

Details

  • Dynamic Thrust Load Rating
    480 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    780 lbs

Overview

Mfr description
VTRY21/2 TRACK RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text