Motion
VTR21/2
2.5000 in Roller Dia., 1.3125 in Roller Width
MI ITEM #07306276
MFR #VTR21/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Roller Dia., 1.3125 in Roller Width
MI ITEM #07306276
MFR #VTR21/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    0.0620 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.3125 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8750 in

Details

  • Dynamic Thrust Load Rating
    680 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    1100 lbs

Overview

Mfr description
VTR21/2 TRACK RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text