Motion
VTR31/2
3.5000 in Roller Dia., 1.6875 in Roller Width
MI ITEM #07306277
MFR #VTR31/2
Price$157.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5000 in Roller Dia., 1.6875 in Roller Width
MI ITEM #07306277
MFR #VTR31/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$157.44/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    0.0620 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1250 in

Details

  • Dynamic Thrust Load Rating
    1400 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    2270 lbs

Overview

Mfr description
VTR31/2 TRACK RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text