Motion
PTRY4
4.0000 in Roller Dia.
Mi Item #07306284
MFR #PTRY4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Roller Dia.
Mi Item #07306284
MFR #PTRY4

Mfr description
PTRY4 TRACK RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Overall Length
    0.0310 in
  • Roller Diameter  
    4.0000 in

Details

  • Dynamic Thrust Load Rating
    13100 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    27200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)