1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RBC BEARINGS INC
PTRY6
6.0000 in Roller Dia.
MI ITEM #
07306285
MFR #
PTRY6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
RBC BEARINGS INC PTRY6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC BEARINGS INC
PTRY6
6.0000 in Roller Dia.
MI ITEM #
07306285
MFR #
PTRY6
Mfr description
PTRY6 TRACK RUNNER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
3.5000 in
Overall Length
0.0620 in
Roller
Diameter
6.0000 in
Details
Dynamic Thrust Load Rating
33100 lbs
Product Type
Flanged Cam Followers
Radial Static Load Capacity
56400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items