Motion
VTRY41/2
4.5000 in Roller Dia.
MI ITEM #07306286
MFR #VTRY41/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5000 in Roller Dia.
MI ITEM #07306286
MFR #VTRY41/2

Mfr description
VTRY41/2 TRACK RUNNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Overall Length
    0.0310 in
  • Roller Diameter  
    4.5000 in

Details

  • Dynamic Thrust Load Rating
    12000 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    20000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)