Motion
ASP630F-U04-13-X352-J

SMC CORP OF AMERICA
ASP630F-U04-13-X352-J

SPEED CONTROL W/CHECK, SPECIA
Mi Item #07306400
MFR #ASP630F-U04-13-X352-J
Price$141.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP630F-U04-13-X352-J

SPEED CONTROL W/CHECK, SPECIA
Mi Item #07306400
MFR #ASP630F-U04-13-X352-J

Mfr description
ASP630F-U04-13-X352-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.65/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.5000 in, 12.70 mm
  • Tube Size
    1/2 in

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Material
    Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Universal
  • Port Connection Type
    One-touch Fitting
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    Uni-fit
  • Thread Type
    Uni-fit
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)