Motion
VCW-6S
Spherical Rod End - Bore Diameter: 0.3750 in, Self-Lubricating
MI ITEM #07306494
MFR #VCW-6S
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in, Self-Lubricating
MI ITEM #07306494
MFR #VCW-6S

Mfr description
VCW-6S FEMALE ROD END W/ STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Ball Diameter
    0.6870 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    9.12 mm
  • Length To Ball Center
    1.6250 in
  • Misalignment Angle
    18 °
  • Shank Thread Length  
    0.8120 in
  • Thread Size
    3/8-24
  • Weight
    0.13 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel Backed, PTFE Composite
  • Radial Static Load Capacity
    3643 lbs
  • Rod End Type
    Female
  • Series
    VCW
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)