Motion
FCM4412
Hose End - Aluminum Material
MI ITEM #07306536
MFR #FCM4412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material
MI ITEM #07306536
MFR #FCM4412

Mfr description
FCM4412 3/8 HOSE FITTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.7900 in
  • Length
    1.7800 in
  • Width
    0.7500 in

Details

  • Additional Details
    Reusable
  • Color
    Black
  • Finish/Coating
    Anodized
  • Manufacturer Catalog Number
    FCM4412
  • Material
    Aluminum
  • Product Types
    Fitting
  • Type
    Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)