Motion
FCA0620
Specialty Performance Hose - 5/16 in ID, 1000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #07306550
MFR #FCA0620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Performance Hose - 5/16 in ID, 1000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #07306550
MFR #FCA0620

Mfr description
FCA0620 3/8" X 20FT S.S. RACING HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    5/16 in

Details

  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)