Motion
CY1F25L-500A
Cylinder, MAGNETICALLY COUPLED
MI ITEM #07306623
MFR #CY1F25L-500A
List Price$1,124.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, MAGNETICALLY COUPLED
MI ITEM #07306623
MFR #CY1F25L-500A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,124.98/each for your price

Overview

Mfr description
CY1F25L-500A CYL, MAGNETICALLY COUPLED
  • Bore sizes: 10, 15, 25 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
  • Minimum operating pressure: 0.2 MPa (29 psi)
  • Speed: 50 ~ 500 mm/sec.

Specifications

  • Series
    CY1
  • Country of Origin
    JP
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Linear Guide - Single Axis (Low Profile)
  • Bore Diameter
  • Additional Details
    The CY1F low profile Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is installed with a single axis internal linear guide to reduce its profile as much as 29% and up to 50% weight reduction compared to the CY1H Series.
  • Stroke
  • Cushion Type
    Adjusting Bolt
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    A = (Left: with Adjusting Bolt), (Right: with Adjusting Bolt)
  • Options Included
    Magnetized
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    46 mm
  • Overall Width
    128.5 mm
  • Overall Length
    640 mm
  • Operating Pressure Range
    29 to 102 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text